Apply to be a TradeMaster!
Main product image of KNECT 7-in-1 Ratcheting Impact-Rated Stubby Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom

KNECT 7-in-1 Ratcheting Impact-Rated Stubby Screwdriver/Nut Driver

SKU:
32561HDRT
Rating:
(0)
Q&A:
(0)
KNECT 7-in-1 Ratcheting Impact-Rated Stubby Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom
$20.98 each
In Stock
In Stock
Get 8 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/2", 5/16", 1/4"
Product Highlight: Bit Type
Philips #2, Philips #1, Nut Driver, Slotted
Product Highlight: Length (Inches)
4" Length

Description

–
The 7-in-1 Ratcheting Impact-Rated Stubby Screwdriver / Nut Driver is part of Klein's KNECT system. KNECT is a cross compatible impact-rated driver and ratchet system that delivers a seamless back and forth transition between hand and power tools. This versatile set houses popular tips and nut driver sizes. This stubby tool is small to allow easy access to tight work spaces and was designed with a 1/4-Inch deep bit holding feature.

Features:
  • KNECT (S) 7-in-1 Impact-Rated Stubby Screwdriver and Nut Driver with ratcheting mechanism lets you work faster and with more efficiency
  • Compact design features #1, #2 Phillips, 1/4, 3/16-Inch slotted, 1/4, 5/16-Inch Nut Drivers, 1/4-Inch bit adapter and 1/2-Inch KNECT collet
  • Forward, fixed and reverse ratcheting for faster driving
  • 1/4-Inch quick-connect on power nut drivers to easily switch from screwdriver handle to impact driver
  • All components are impact-rated for use with an impact driver
  • Precision-machined tips for exact fit and special heat-treated shafts for added durability
  • Cushion-Grip handles for greater torque and comfort


Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.
  • Do NOT hammer.

Specs

–
Bit Type:

Philips #2

Philips #1

Nut Driver

Slotted

Features:

Cushioned Grips

Size:

3/16"

1/2"

5/16"

1/4"

Product Type:

Nut Driver

Screwdriver

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy