Apply to be a TradeMaster!
Main product image of 2-in-1 Insulated Electronics Screwdriver, Phillips, Slotted Bits, 32581INS
Magnifying glass
Hover image to zoom

2-in-1 Insulated Electronics Screwdriver, Phillips, Slotted Bits, 32581INS

SKU:
32581INS
Rating:
(0)
Q&A:
(0)
2-in-1 Insulated Electronics Screwdriver, Phillips, Slotted Bits, 32581INS
Magnifying glass
Hover image to zoom
$34.26 each
In Stock
In Stock
Get 51 Tue, Nov 24 - Wed, Nov 25

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Slotted

Description

–
Klein Tools insulated electronics screwdrivers are designed for precision work, and feature a swivel cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision machined for secure fitment in fasteners. The rotating caps and Klein's exclusive Cushion-Grip handles offer outstanding comfort and control. The insulated screwdriver has 1000V insulation that includes two tips on one blade that exceed ANSI and ASTM standards
  • Precision Insulated Screwdriver with 1000V insulation features 2 bits in one tool
  • Includes #0 Phillips and 1/8-Inch Slotted bits
  • Handle and bits have a 1000V insulation rating and meet or exceed ASTM F1505 standard
  • Interchangeable shaft for quick bit changeouts
  • Blade securely locks into handle
  • Layer of orange impact and flame-resistant insulation protects from energized sources
  • Heat treated precision ground tips for greater strength
  • Spin cap for precise control
  • Cushion-Grip handle for greater torque and comfort, spin cap for increased control

Specs

–
Product Type:

Screwdriver

Bit Type:

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy