Apply to be a TradeMaster!
Main product image of 8-in-1 Insulated Precision Screwdriver Set with Case
Magnifying glass
Hover image to zoom

8-in-1 Insulated Precision Screwdriver Set with Case

SKU:
32584INSR
Rating:
(0)
Q&A:
(0)
8-in-1 Insulated Precision Screwdriver Set with Case
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 6 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools insulated screwdrivers are designed for precision work, and feature interchangeable blade locks for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip handles offer outstanding comfort and control. Insulated barrel with 1000V insulation that includes two double-ended bits that exceed ANSI and ASTM standards.

Product Features

  • Precision Insulated Screwdriver Set with 1000V rated insulation featuring flip blades
  • Includes #00 and #0 Phillips, 3/32-Inch and 1/8-Inch slotted, and T7H, T8H, T10H, and T15H tamperproof TORX® bits
  • When combined, handle and blade have a 1000V insulated rating and meet or exceed ASTM F1505-2021
  • Interchangeable blade locks securely into handle and allows for quick, easy changeouts
  • Cushion-Grip handle for greater torque and comfort, spin cap for increased control
  • Layer of orange impact and flame-resistant insulation protects from energized sources
  • Heat treated precision machined tips for greater strength

Product Warnings
  • Always wear approved eye protection.
  • Do NOT use to pry or chisel.
  • Do NOT hammer.
  • Do NOT hammer.

Specs

–
Product Type:

Screwdriver Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy