Apply to be a TradeMaster!
Main product image of 4" -1 Insulated Lock Screwdriver, 32604INS
Magnifying glass
Hover image to zoom

4" -1 Insulated Lock Screwdriver, 32604INS

SKU:
32604INS
Rating:
(0)
Q&A:
(0)
4" -1 Insulated Lock Screwdriver, 32604INS
Magnifying glass
Hover image to zoom
$29.98 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4", 1"
Product Highlight: Bit Type
Square, Slotted, Phillips
Product Highlight: Material
Plastic, Rubber
Product Highlight: Color
Yellow, Black

Description

–
Features:
  • 4-in-1 Insulated Multi-Bit Screwdriver includes Phillips, slotted, and square tips for versatile electrical applications
  • 1000V insulation rating on handle and bits meets or exceeds ASTM F1505 standard for electrical safety
  • Orange impact and flame-resistant insulation layer protects from energized sources during electrical work
  • Auto-locking collar automatically secures bits with push action, slide forward to release for quick changes
  • Slim-tip geometry machined for superior access into tight terminal blocks and confined spaces

Specs

–
Product Type:

Screwdriver

Size:

4"

1"

Material:

Plastic

Rubber

Color:

Yellow

Black

Bit Type:

Square

Slotted

Phillips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy