Apply to be a TradeMaster!
Main product image of 4" to 8" Adjustable Length Screwdriver (#2 Phillips, 1/4" Slotted)
Magnifying glass
Hover image to zoom

4" to 8" Adjustable Length Screwdriver (#2 Phillips, 1/4" Slotted)

SKU:
32751
Rating:
(0)
Q&A:
(0)
4" to 8" Adjustable Length Screwdriver (#2 Phillips, 1/4" Slotted)
Magnifying glass
Hover image to zoom
$22.99 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Phillips #2, Slotted
Product Highlight: Length (Inches)
13-3/8" Length

Description

–
Adjustable Screwdriver, #2 Phillips, 1/4-Inch Slotted

The Adjustable Length screwdriver features a shaft that adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. The shaft is removable and reversible with a different tip on each end. Carry fewer tools with this versatile multi-length, multi-bit driver.

Features:
  • Removable shaft adjusts within 4-Inch to 8-Inch (10-20 cm) range for numerous length combinations
  • Blades feature #2 Phillips and 1/4-Inch Slotted tip for multiple screwdrivers in one tool
  • Proprietary system securely holds blade - as durable as a traditional Klein fixed blade screwdriver
  • Press down to extend or lengthen the shaft
  • Push up to retract or shorten the shaft
  • Cushion-Grip handle for maximum comfort and torque
  • U.S. Pat. 6,561,523


Specifications:
  • Type: Adjustable-Length Screwdriver
  • Tip Size: #2 Phillips, 1/4'' (6.4 mm) Slotted
  • Magnetic: No
  • Shank Length: 4'' to 8'' (101.6 to 203.2 mm)
  • Insulated: No
  • Handle Material: Rubber
  • Handle Color: Black
  • Adjustable Length: 4'' to 8'' (101.6 to 203.2 mm)
  • Overall Length: 13.375'' (339.7 mm)
  • Weight: 0.70 lb (0.32 kg)

Specs

–
Product Type:

Screwdriver

Length (Inches):

13-3/8"

Size:

1/4"

Shaft Length:

8"

4"

Bit Type:

Phillips #2

Slotted

Type:

Adjustable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy