Apply to be a TradeMaster!
Main product image of 6-Piece SDS Demolition Screwdriver and Chisel Bit Set
Magnifying glass
Hover image to zoom

6-Piece SDS Demolition Screwdriver and Chisel Bit Set

SKU:
32755SD
Rating:
(0)
Q&A:
(0)
6-Piece SDS Demolition Screwdriver and Chisel Bit Set
Magnifying glass
Hover image to zoom
$50.36 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Introducing the 7-Piece SDS Demolition Driver, a versatile and powerful tool seamlessly integrated with SDS-Plus bits for effortless transitions between rotary hammer drill and pry bar. This multi-bit system includes a nail puller, 5/16-Inch keystone blade, SDS-Plus chisels, 1/4-Inch bit adapter, universal SDS-Plus demolition handle and case for prying, demolition, and screwdriving tasks. The oversized metal strike cap and heavy-duty flared Cushion-Grip handle enhance protection and stability

Features:
  • Demolition Screwdriver seamlessly integrated with SDS-Plus bits for an instant transition from rotary hammer drill to pry bar
  • Adaptable multi-bit system offers ultimate durability and adaptability for prying, demolition, and screwdriving needs
  • Oversized metal strike cap for hammering
  • Heavy-duty flared Cushion-Grip handle prevents the hand from slipping and adds a layer of protection from mis-strikes
  • Quick-release collar enables quick and easy changeouts between blades
  • Engineered for durability and strength, making it ideal for intense chiseling and prying tasks
  • Universal handle design accepts any SDS-Plus blade for unmatched adaptability


Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Shaft Length:

8"

Product Type:

Chisel

Screwdriver

Nail Puller

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy