Apply to be a TradeMaster!
Main product image of 1/4" & 5/16" 3-in-1 Impact Flip Socket Set (2 Pieces)
Magnifying glass
Hover image to zoom
1/4" & 5/16" 3-in-1 Impact Flip Socket Set (2 Pieces)
Magnifying glass
Hover image to zoom
$16.40 each
In Stock
In Stock
Get 26 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
5", 3" Length

Description

–
Overview
Each 3-in-1 Impact Flip Socket allows for quick switching between drive sizes. For use on an impact driver, these versatile sockets include three hex sizes: 5/16-inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Set includes 3-Inch and 5-Inch (8 and 13 cm) length blades that will, also, fit Klein Tools screwdriver handles.

Product Features
  • 3-in-1 Impact Flip Sockets allow for quick switching between drive sizes
  • Multi-function flip socket in hex driver sizes: 5/16-Inch, 1/4-Inch shallow (driver), and 1/4-
  • Inch deep (screwdriver bit holder)
  • Impact rated with a 1/4-Inch Quick-Connect adapter for easy use on an impact driver
  • Powerful Rare-Earth magnet securely holds bits and hex head fasteners
  • Both blades also fit a Klein Tools screwdriver handle. 5-Inch (76 cm) shaft works with handles Cat. Nos. 32303 and 32304; 3-Inch (8 cm) shaft fits Cat. No. 32308
  • Precision machined and heat treated for long life
  • Great for various applications including tight spaces, low clearance and long reach
Product Specifications
  • Type: Impact Flip Socket
  • Application: Fastening; Impact Driving
  • Special Features: Flip Socket, Rare-Earth Magnet
  • Overall Length: 3'' and 5'' (8 and 13 cm)
  • Overall Height: 0.3'' (0.8 cm)
  • Overall Width: 0.3'' (0.8 cm)
  • Material: Steel
  • Drive Size: 1/4''
  • Socket Size: 1/4'', 5/16''
  • Number of Points: 6
  • Standard: ASME B107.2
  • Weight: 4.96 oz (141 g)

Specs

–
Product Type:

Socket

Material:

Steel

Size:

5/16"

1/4"

Length (Inches):

5"

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

4.4 out of 5 reviews
75% would recommend this product
4.4
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Would definitely purchase this product again

I use flip socets everyday and these are great
HVAC
Bedford Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely order from supply house again very satisf

I'm in HVAC and the flip sockets are very useful
HVAC
Bedford Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked awesome

Nice, about time someone made one where you can clean the magnet!!
Mike
Concord MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was disappointed. Magnet is average in strength.

Using the typical speed and tec screws, these adapters were not what they claimed to be. As usual the heads of the screws are shorter than the depth of the adapter. I use malco screws so they are consistent. Screws easily tip or fall from adapter with the slightest bump or touch. The Milwaukee adapter is actually a little better. Although neither work well with the short headed screws. I had hoped this product was solving the problem but no, swing and a miss.
Tinner
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

vERY GOOD. uSE DAILY.

Use it daily for work. WORKS GREAT and easy.
Joe
Federal Way, wA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy