Apply to be a TradeMaster!
Main product image of Slim-Profile Mini Ratchet Set (5 Piece)
Magnifying glass
Hover image to zoom
Slim-Profile Mini Ratchet Set (5 Piece)
Magnifying glass
Hover image to zoom
$16.98 each
In Stock
In Stock
Get 5 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16"
Product Highlight: Bit Type
Phillips #2, Phillips #1, Slotted, Nut Driver

Description

–
Klein Tools' Slim-Profile Mini Ratchet Set is the perfect answer for fastening in small, tight spaces. The 72-tooth, low-profile gear head only needs 5-Degrees of sweep allowing professionals to fasten in spots other drivers just won't fit. The handle is designed with a finger loop for control and convenience, and is made of high-strength Chromium-Vanadium steel for increased torque and long tool life. The 1/4" dual-drive head has integrated 5/16" and 1/4" nut drivers. This set also comes with a versatile set of bits including #1 and #2 Phillips driver bits, 3/16" and 1/4" slotted driver bits, and a 1/4" drive socket adapter. So, there's no need to go back to the toolbox.

Product Features:
  • Type: Mini Ratcheting
  • Application: Ratcheting Driver for Tight Spaces
  • Special Features: Slim Profile
  • Material: Steel
  • Drive Size: 1/4" Dual-Drive
  • Head Type: Hex: 1/4" and 5/16"
  • Standard: ASME B107-210

Set Includes:
  • (1) 1/4" Nut Driver
  • (1) 5/16 Nut Driver
  • (1) #1 Phillips 3/16" Slotted Drive Bit
  • (1) #2 Phillips 1/4" Slotted Drive Bit
  • (1) 1/4" Socket Adapter

Specs

–
Product Type:

Ratchet

Size:

1/4"

5/16"

Bit Type:

Phillips #2

Phillips #1

Slotted

Nut Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-Pack Stand-Up Zipper Bags
SKU: 55470-KLEIN
Klein Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy