Apply to be a TradeMaster!
Main product image of 5-in-1 Heavy Duty Multi-Nut Driver
Magnifying glass
Hover image to zoom

5-in-1 Heavy Duty Multi-Nut Driver

SKU:
32801
Rating:
(0)
Q&A:
(0)
5-in-1 Heavy Duty Multi-Nut Driver
Magnifying glass
Hover image to zoom
32801 has been discontinued
Discontinued January 2, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/16", 3/8", 5/16", 1/4", 9/16"
Product Highlight: Length (Inches)
9-1/10" Length
Product Highlight: Material
Steel

Description

–
5-in-1 Multi-Nut Driver Heavy Duty

Reduce the number of individual nut drivers in your belt with this multi-nut driver featuring multiple sizes in one tool. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver.

Features:
  • Includes 3/16-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch and 9/16-Inch six-point hex nut drivers
  • Solid build quality with nut drivers that exceed the standard torque performance
  • Hollow shafts accommodate long bolts
  • Color-coded bands for easy identification
  • Wrench-assist to help remove stubborn fasteners


Specifications:
  • Special Features: Wrench-Assist for Added Torque
  • Nut Driver Sizes: 3/16'', 1/4'', 5/16'', 3/8'', 9/16''
  • Magnetic: No
  • Shaft Length: 4'' (10.2 cm)
  • Material: Steel
  • Handle Color: Black
  • Overall Length: 9.109'' (23.1 cm)
  • Type: 5-in-1
  • Weight: 16 oz (454 g)

Specs

–
Product Type:

Nut Driver

Length (Inches):

9-1/10"

Size:

3/16"

3/8"

5/16"

1/4"

9/16"

Shaft Length:

4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm