Apply to be a TradeMaster!
Main product image of 9-in-1 Pass Through Multi-Nut Driver
Magnifying glass
Hover image to zoom

9-in-1 Pass Through Multi-Nut Driver

SKU:
328091
Rating:
(0)
Q&A:
(0)
9-in-1 Pass Through Multi-Nut Driver
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 10 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Klein's 9-in-1 Pass Through Multi-Nut Driver features fully pass through drivers for driving nuts on threaded rod and prevents bottoming out. Nine SAE sizes in one tool with color coded ends make it convenient to identify the size needed for the job. All sizes allow for easy, one-handed driving. Increase your productivity and lighten your load with this multi-nut driver.

Features:
  • Nine sizes in one tool: 1/4, 3/16, 5/16, 11/32, 3/8, 7/16, 9/16, 1/2, and 3/4-Inch
  • Pass through handle and barrels for fastening hex nuts onto threaded rod of any length
  • Extended wrench-assist on barrels for added torque on tough jobs
  • Color-coded bands for easy identification
  • Heavy-duty, Cushion-Grip handle for greater torque and comfort
  • Driver barrels nest within each other for compact storage in tool bags or workbenches
  • Spring coil holds nuts and bolts in place, sizes 3/8, 1/2, 9/16 and 3/4-Inch

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. WILL NOT protect against electrical shock.
  • Do NOT use to pry or chisel.

Specs

–
Size:

7/16"

11/32"

1/2"

9/16"

3/16"

5/16"

3/8"

1/4"

3/4"

Product Type:

Nut Driver

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy