Apply to be a TradeMaster!
Main product image of 9-in-1 Pass-Through SAE Magnetic Multi-Nut Driver
Magnifying glass
Hover image to zoom

9-in-1 Pass-Through SAE Magnetic Multi-Nut Driver

SKU:
32809MAG
Rating:
(0)
Q&A:
(0)
9-in-1 Pass-Through SAE Magnetic Multi-Nut Driver
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 8 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
This Klein Screwdriver / Nut Driver is nine sizes in one tool. All sizes allow for easy, one-handed driving. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver.

Specifications:
  • Magnetic Nut Driver allows for one-handed driving, with nine sizes in one tool: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 3/4 in.
  • Pass-through handle and barrels for fastening hex nuts onto threaded rod of any length
  • Strong, Rare-Earth magnets securely hold nuts and bolts: 1/4 in., 5/16 in., 11/32 in., 7/16 in.
  • Spring coil holds nuts and bolts in place without the use of magnets: 3/8 in., 1/2 in., 9/16 in., 3/4 in.
  • Extended wrench-assist on barrels for added torque on tough jobs
  • Color-coded bands for easy identification
  • Heavy-duty, Cushion-Grip handle for greater torque and comfort
  • 9-in-1 Nut Drivers with heavy-duty and pass-through handles

Specs

–
Product Type:

Nut Driver

Material:

Steel

Size:

3/8"

1/2"

3/4"

7/16"

9/16"

5/16"

1/4"

11/32"

3/16"

Shaft Length:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy