Apply to be a TradeMaster!
Main product image of 11-in-1 Pass-Through Magnetic Multi-Nut Driver - Metric
Magnifying glass
Hover image to zoom

11-in-1 Pass-Through Magnetic Multi-Nut Driver - Metric

SKU:
32809MAGM
Rating:
(0)
Q&A:
(0)
11-in-1 Pass-Through Magnetic Multi-Nut Driver - Metric
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Klein's Magnetic 11-in-1 Pass-Through Multi-Nut Metric Driver features fully pass through drivers for driving nuts on threaded rod and prevents bottoming out. Eleven metric sizes in one tool with color-coded ends make it convenient to identify the size needed for the job. All sizes allow for easy, one-handed driving. Increase your productivity and lighten your load with this multi-nut driver.

Features:
  • Magnetic Nut Driver allows for one-handed driving, with 11 sizes in one tool: 5, 7, 8, 9, 10, 11, 13, 14 and 19mm nut drivers, plus 8mm, 10mm hex keys
  • Pass-through handle and barrels for fastening hex nuts onto threaded rod of any length
  • Strong, Rare-Earth magnets securely hold nuts and bolts: 5, 7, 8, 9 and 11mm
  • Spring coil holds nuts and bolts in place without the use of magnets: 10mm, 13mm, 14mm, 19mm
  • Extended wrench-assist on barrels for added torque on tough jobs
  • Color-coded bands for easy identification
  • Heavy-duty, Cushion-Grip handle for greater torque and comfort
  • Driver barrels nest within each other for compact storage in tool bags or workbenches

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. WILL NOT protect against electrical shock.
  • Do NOT use to pry or chisel.

Specs

–
Size:

19mm

11mm

7mm

14mm

10mm

9mm

8mm

5mm

13mm

Product Type:

Nut Driver

Hex Key

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy