Apply to be a TradeMaster!
Main product image of 7-in-1 Impact Flip Socket with Handle
Magnifying glass
Hover image to zoom

7-in-1 Impact Flip Socket with Handle

SKU:
32910-KLEIN
Rating:
(2)
Q&A:
(0)
7-in-1 Impact Flip Socket with Handle
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 32 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 5/16", 1/2", 1/4", 7/16"
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
9-1/4" Length

Description

–

The 7-in-1 Impact Flip Socket Set provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to the included quick-connect handle. Every component is impact rated, making it an essential tool for the toughest driving applications.


Product Specifications:

  • Impact Flip Socket Set includes 3 flip sockets, a 1/4-Inch bit holding feature, and a quick-connect handle
  • Hex sizes include 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, and 9/16-Inch
  • Hex shaft and sockets are impact-rated and designed for heavy-duty applications
  • Rare-Earth magnet to retain fasteners for convenient and easy driving
  • Color-coded hex sizes for easy size identification
  • Flip sockets can be stored in any order or orientation on the shaft
  • Cushion-Grip handle allows for greater torque and comfort
  • Shallow socket depth optimized for hex head fasteners

Specs

–
Length (Inches):

9-1/4"

Product Type:

Nut Driver

Screwdriver

Size:

3/8"

5/16"

1/2"

1/4"

7/16"

Application:

HVAC

Shaft Length:

3"

3-3/4"

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Game Changer

Would buy again, This tip is awesome, Saves a to of time. Love it!
jerry
South Dakota
11 months ago
Was this review helpful to you?

Waste of money

Magnet sucks won't hold on to a screw. 1/4" sheet metal screws fall out and fit loosely
Charlie
Wisconsin
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy