Apply to be a TradeMaster!
Main product image of 5 Piece Magnetic Power Nut Setters
Magnifying glass
Hover image to zoom
5 Piece Magnetic Power Nut Setters
Magnifying glass
Hover image to zoom
$21.98 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/8", 9/16", 1/4", 5/16", 7/16"
Product Highlight: Length (Inches)
2" Length
Product Highlight: Material
Steel Alloy

Description

–
Klein Tools 5-Piece Magnetic Nut Driver Set features impact-rated construction for high-torque applications. Powerful magnets securely retain fasteners for one-handed driving, while the color-coded design enables quick size identification. 2-Inch overall length provides compact storage and easy-to-carry convenience with an impact driver, perfect for the tradesmen on-the-go.

  • Five hex sizes include 1/4, 5/16, 3/8, 7/16, 1/2-Inch with 2-Inch reach to provide low-profile access and easy-to-carry convenience
  • Impact-rated construction engineered for high-torque application and consistent use on an impact driver
  • Powerful magnets securely retain fasteners for one-handed driving in tight spaces
  • Color-coded design ensures quick and accurate size selection to improve efficiency during work
  • Premium alloy steel construction tackles heavy-duty jobs with superior strength and durability

Specs

–
Size:

1/2"

3/8"

9/16"

1/4"

5/16"

7/16"

Product Type:

Nut Driver

Shaft Length:

2"

Length (Inches):

2"

Material:

Steel Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy