Apply to be a TradeMaster!
Main product image of 2" Metric Magnetic Nut Setters, 6 Piece, 32926SM
Magnifying glass
Hover image to zoom

2" Metric Magnetic Nut Setters, 6 Piece, 32926SM

SKU:
32926SM
Rating:
(0)
Q&A:
(0)
2" Metric Magnetic Nut Setters, 6 Piece, 32926SM
Magnifying glass
Hover image to zoom
$21.98 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13mm, 12mm, 7mm, 10mm, 14mm, 8mm
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
2" Length
Product Highlight: Material
Steel

Description

–
Features:
  • Six hex sizes include 7, 8, 10, 12, 13, and 14 mm with 2-Inch reach to provide low-profile access and easy-to-carry convenience
  • Impact-rated construction engineered for high-torque applications and consistent use on an impact driver
  • Powerful magnets designed to securely retain fasteners, enabling easy, one-handed driving in tight spaces
  • Color-coded design allows fast tool identification in pouches and bags, provides 360-Degree size visibility, and improves efficiency
  • Premium alloy steel construction designed for professionals to tackle heavy-duty jobs with superior strength and durability

Specs

–
Size:

13mm

12mm

7mm

10mm

14mm

8mm

Product Type:

Nut Setter

Bit Type:

Hex

Length (Inches):

2"

Type:

Nut Setter

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy