Apply to be a TradeMaster!
Main product image of Impact-Rated Flip Socket Set, 32933KIT
Magnifying glass
Hover image to zoom

Impact-Rated Flip Socket Set, 32933KIT

SKU:
32933KIT
Rating:
(0)
Q&A:
(0)
Impact-Rated Flip Socket Set, 32933KIT
Magnifying glass
Hover image to zoom
$36.98 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Features:
  • Hex driver sizes include: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch, 7mm, 8mm, 10mm, 12mm, 13mm, and 14mm
  • Impact-rated sockets for the toughest driving applications
  • Flip sockets enable quick access and convenience to common sizes
  • Color coded hex sizes for easy identification
  • Store sockets in any order and orientation on the shaft

Specs

–
Size:

10mm

5/16"

7/16"

1/4"

3/8"

12mm

7mm

1/2"

8mm

9/16"

13mm

and 14mm

Product Type:

Socket Set

Material:

Steel

Type:

Socket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy