Apply to be a TradeMaster!
Main product image of 6 Piece Magnetic Hollow Color-Coded Power Nut Drivers Set
Magnifying glass
Hover image to zoom

6 Piece Magnetic Hollow Color-Coded Power Nut Drivers Set

SKU:
32940-KLEIN
Rating:
(0)
Q&A:
(0)
6 Piece Magnetic Hollow Color-Coded Power Nut Drivers Set
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 2 Wed, Sep 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
7/16", 5/16", 1/4", 1/2", 9/16", 3/8"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Material
Steel Alloy

Description

Klein Tools' Magnetic Hollow Color-Coded Power Nut Drivers are designed with the professional in mind. Powerful, Rare-Earth magnets increase with each hex size to securely hold fasteners. Each power nut driver is 5-Inch long for reach into recessed areas with a 3-3/4-Inch hollow depth for working on threaded rod. Made of high-grade impact steel and is color coded for easy identification.

  • Six hex sizes include 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch with 5-Inch reach to provide extended access
  • Magnet size increases with each hex size to hold screws and nuts
  • 5-Inch sturdy shaft for extended reach and access and 3-3/4 hollow core facilities work on threaded rod
  • Powerful, Rare-Earth magnets to retain fasteners for one-handed driving
  • Impact-rated for the most demanding driving tasks and durable finish for corrosion protection

Specs

Size:

7/16"

5/16"

1/4"

1/2"

9/16"

3/8"

Length (Inches):

16"

Product Type:

Nut Driver

Material:

Steel Alloy

Shaft Length:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy