Apply to be a TradeMaster!
Main product image of Hollow Magnetic Color-Coded Ratcheting Power Nut Driver, 7 Piece
Magnifying glass
Hover image to zoom

Hollow Magnetic Color-Coded Ratcheting Power Nut Driver, 7 Piece

SKU:
32950-KLEIN
Rating:
(0)
Q&A:
(0)
Hollow Magnetic Color-Coded Ratcheting Power Nut Driver, 7 Piece
Magnifying glass
Hover image to zoom
$50.71 each
In Stock
In Stock
Get 13 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–

Product Overview
Klein Tools' Hollow Magnetic Color-Coded Power Nut Drivers are designed with the professional in mind. Each power nut driver is made of high-grade impact steel and is color coded for easy identification. The nut drivers contain Rare-Earth magnets to securely hold fasteners, and are also extra long for reach into recessed areas. Cushion-Grip, ratcheting handle provides outstanding comfort and control.

Product Features

  • 6 hex sizes: 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch
  • Ratcheting handle provides added utility and outstanding comfort and control
  • 3 3/4-Inch (9.5 cm) hollow core facilitates work on threaded rod
  • Powerful, Rare-Earth magnets to retain fasteners for one-handed driving
  • Color coded hex sizes for easy identification
  • 5-Inch sturdy shaft for extended reach and access
  • Magnet size increases with each hex size to hold screws and nuts
  • Durable finish for corrosion protection

Product Warnings
  • Always wear approved eye protection.
  • Do NOT use to pry or chisel.
  • Never use on or near live electrical circuits.
  • Never use on or near live electrical circuits.

Specs

–
Size:

3/16"

9/16"

11/32"

3/8"

1/2"

1/4"

5/16"

3/4"

7/16"

Product Type:

Nut Driver

Shaft Length:

4"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy