Apply to be a TradeMaster!
Main product image of Fastbit True-Grip Screwdriver w/ Phillips & Slotted Bits
Magnifying glass
Hover image to zoom

Fastbit True-Grip Screwdriver w/ Phillips & Slotted Bits

SKU:
32960A
Rating:
(0)
Q&A:
(0)
Fastbit True-Grip Screwdriver w/ Phillips & Slotted Bits
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex

Description

–
Features:
  • Ball-style handle design provides exceptional torque and all-day comfort for professional electricians and construction workers during repetitive fastening tasks
  • Compatible with most 1/4" hex bits longer than 1.5 inches including impact bits, power bits, and specialty bits, eliminating the need for multiple screwdriver handles
  • Fastbit collar mechanism allows quick bit swapping by simply pulling down collar; no tools needed for quick transitions between different fastener types
  • Ball bearing locking system automatically secures bits without collar manipulation while providing easy release when needed
  • Removable double-ended shaft features #2 Phillips and 6 mm Slotted tips

Specs

–
Product Type:

Screwdriver

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy