Apply to be a TradeMaster!
Main product image of Ratcheting Fastbit Tru-Grip Screwdriver, Phillips and Slotted Bits
Magnifying glass
Hover image to zoom

Ratcheting Fastbit Tru-Grip Screwdriver, Phillips and Slotted Bits

SKU:
32960ARCHT
Rating:
(0)
Q&A:
(0)
Ratcheting Fastbit Tru-Grip Screwdriver, Phillips and Slotted Bits
Magnifying glass
Hover image to zoom
$30.37 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Slotted, Phillips #2
Product Highlight: Length (Inches)
8-1/2" Length

Description

–

The Klein Tools Ratcheting Fastbit Tru-Grip Screwdriver enables forward, fixed, and reverse ratcheting for faster driving. The Fastbit collar on the handle quickly releases the double-ended bit, allowing you to flip between the #2 Phillips and the 6 mm slotted-end quickly and easily.


Specifications:

  • Ratcheting ball-style handle design provides exceptional torque and enables forward, fixed, and reverse ratcheting for faster driving
  • Compatible with most 1/4" hex bits longer than 1-1/2" including impact bits, power bits, and specialty bits, eliminating the need for multiple screwdriver handles
  • Fastbit collar mechanism allows quick bit swapping by simply pulling down collar; no tools needed for quick transitions between different fastener types
  • Ball bearing locking system automatically secures bits without collar manipulation while providing easy release when needed
  • Removable double-ended shaft features #2 Phillips and 6 mm slotted tips
  • Material: Carbon Steel

Specs

–
Length (Inches):

8-1/2"

Bit Type:

Slotted

Phillips #2

Product Type:

Screwdriver

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy