Apply to be a TradeMaster!
Main product image of 8-in-1 Tru-Grip Screwdriver w/ Stubby, 32961A
Magnifying glass
Hover image to zoom

8-in-1 Tru-Grip Screwdriver w/ Stubby, 32961A

SKU:
32961A
Rating:
(0)
Q&A:
(0)
8-in-1 Tru-Grip Screwdriver w/ Stubby, 32961A
Magnifying glass
Hover image to zoom
$24.98 each
In Stock
In Stock
Get 2 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–

Klein Tools 8-in-1 Tru-Grip Screwdriver with Stubby functions both as a full size multi-bit screwdriver or as a multi-bit stubby. Industrial-strength bits are conveniently housed in the multi-bit stubby while the 1/4-Inch nut driver contains powerful Rare-Earth magnets and transfers magnetism through bits to hold fasteners hands free. Tru-Grip handle provides maximum torque and superior comfort.

  • 8-in-1 Tru-Grip Screwdriver with Stubby includes phillips, slotted, and square tips for versatile electrical applications
  • Industrial-strength bits are conveniently housed in the multi-bit stubby
  • Tru-Grip handle provides maximum torque and superior comfort on repetitive fastening jobs
  • Magnetism transferred through bits to hold fasteners hands free
  • 1/4-Inch nut driver contains powerful Rare-Earth magnets for securing bits and fasteners

Specs

–
Material:

Steel

Product Type:

Screwdriver Set

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy