Apply to be a TradeMaster!
Main product image of Screwdriver Set, 1000V Insulated Slotted and Phillips, 9-Piece, 33528
Magnifying glass
Hover image to zoom

Screwdriver Set, 1000V Insulated Slotted and Phillips, 9-Piece, 33528

SKU:
33528
Rating:
(0)
Q&A:
(0)
Screwdriver Set, 1000V Insulated Slotted and Phillips, 9-Piece, 33528
Magnifying glass
Hover image to zoom
$407.37 each
In Stock
In Stock
Get 4 Mon, Oct 26 - Tue, Oct 27

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Slotted

Description

–
This nine piece screwdriver set features assorted Klein's screwdrivers with three sizes of each tip style. Each are individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. The highly durable, black nylon case features a zipper enclosure, custom-fitted tool pockets as well as an extra pocket for storage of papers and other items.
  • Screwdriver Set features three sizes of cabinet, keystone and Phillips tips. (See individual tool listings for more details)
  • Insulated screwdrivers have two layers of insulation to provide protection against electric shock
  • Meets or exceeds IEC 60900: 2012, ASTM F1505-10 standards for insulated tools
  • Highly durable, black nylon case features zipper closure, custom-fitted pockets and an extra pocket for additional storage
  • Replacement case available (Cat. No. 33538)

Specs

–
Bit Type:

Slotted

Product Type:

Screwdriver Set

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy