Shop Resideo Sale
Main product image of 6 Piece 1000V Slim-Tip Insulated & Magnetizer Screwdriver Set
Magnifying glass
Hover image to zoom

6 Piece 1000V Slim-Tip Insulated & Magnetizer Screwdriver Set

SKU:
33736INS
Rating:
(0)
Q&A:
(0)
6 Piece 1000V Slim-Tip Insulated & Magnetizer Screwdriver Set
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 2 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16"
Product Highlight: Bit Type
Square #2, Phillips #2, Phillips #1

Description

–
Overview
The Klein Tools' Slim-Tip Insulated Screwdrivers in this set have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. A must-have for any electrician’s tool bag, the 6-Piece set includes five general purpose screwdrivers and a magnetizer.

Product Features
  • Slim-Tip Insulated Screwdriver Set includes: 4-Inch round shank in a #2 Phillips and 1/4-Inch Cabinet tips; 6-Inch round shank in a #1 Phillips, #2 Square and 3/16-Inch Cabinet tips and a magnetizer
  • Magnetize and demagnetize screwdriver tips using the included magnetizer tool
  • 1000V rated insulated screwdrivers with slim-tips that allow for greater access into tight spaces
  • Insulated blade is flush with the tip to help reduce nicking the insulation and gain access into tight terminal blocks
  • Made in USA
  • Layer of orange impact and flame-resistant insulation protects from protects from electrical shock
  • Cushion-Grip™ handles for greater torque and comfort
  • Tip-Ident quickly identifies the screwdriver tip orientation so you can easily engage the screwdriver tip with the screw
  • Meets or exceeds ASTM F-1505-16 and IEC 60900:2018
Product Specifications
  • Application: For Work Near Energized Sources
  • Special Features: Slim Profile Tips; Magnetizer
  • Included: 5 Screwdrivers: 4'' (10.2 cm) Shanks in 1/4'' (0.6 cm) Cabinet Tip, #2 Phillips; 6'' (15.2 cm) Shanks in 3/16'' (0.5 cm) Cabinet Tip, #1 Phillips, #2 Square Tip; Magnetizer
  • Magnetic: No
  • Insulated: Yes
  • Shank Length: 4'' (10.2 cm); 6'' (15.2 cm)
  • Material: Steel, Plastic
  • Handle Material: Rubber
  • Handle Color: Black
  • Handle Length: 4.31'' (10.9 cm)
  • Handle Diameter: 1.24'' (3.2 cm)
  • Color Code: Orange
  • Overall Length: 8.31'' (21.1 cm); 10.31'' (26.2 cm)
  • Overall Height: 1.24'' (3.2 cm)
  • Overall Width: 1.24'' (3.2 cm)
  • Number of Pieces: 6
  • Type: Slim-Tip Insulated Screwdriver
  • Standard: ASTM F-1505-16, IEC 60900:2018
  • Weight: 9.6 oz (272 g)

Specs

–
Product Type:

Screwdriver

Size:

1/4"

3/16"

Bit Type:

Square #2

Phillips #2

Phillips #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy