Apply to be a TradeMaster!
Main product image of 43 Piece ProFlex Impact Driver Bit and Socket Set, SAE
Magnifying glass
Hover image to zoom

43 Piece ProFlex Impact Driver Bit and Socket Set, SAE

SKU:
33806
Rating:
(0)
Q&A:
(0)
43 Piece ProFlex Impact Driver Bit and Socket Set, SAE
Magnifying glass
Hover image to zoom
$79.99 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/16", 1/4"

Description

–
Klein Tools designed a premium Bit Set for the professional tradesman and DIY enthusiasts. This screwdriver includes a magnet for secure bit retention and the socket wrench ensures maximum torque. The bits are made of high-impact rated S2 steel with an optimized torsion zone to enhance durability by absorbing impact forces. All pieces fit in an impact-resistant case featuring steel hinges and a stay-shut latch with modular stack-ability with cases of similar design and is MODbox compatible.

  • Impact-Rated steel bit and socket set with 29 unique bits and 10 SAE sockets
  • ProFlex Torsion Zone bits feature energy-absorption technology to extend the life of the bit
  • Set includes 3/8-Inch drive socket wrench and Cushion-Grip screwdriver with quick-adjust push button
  • Powerful magnet within the screwdriver barrel enhances bit retention and securely holds fasteners
  • Socket adapter and screwdriver shaft are compatible with handle and 1/4-Inch quick-connect drivers

Specs

–
Bit Type:

Slotted

Torx T25

Square #3

Hex

Phillips #3

Torx T10

Square #1

Combo C2

Torx T27

Torx T30

Torx T40

Torx T15

Phillips #0

Torx T20

Combo C1

Phillips #2

Square #2

Product Type:

Driver Bit Set

Socket Set

Size:

5/16"

3/16"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy