Apply to be a TradeMaster!
Main product image of 7 Piece Grab-And-Go Impact Socket Set, Metric (8-15 mm)
Magnifying glass
Hover image to zoom
7 Piece Grab-And-Go Impact Socket Set, Metric (8-15 mm)
Magnifying glass
Hover image to zoom
$19.98 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14mm, 10mm, 8mm, 12mm, 3/8", 13mm, 15mm
Product Highlight: Material
Cr-Mo Steel

Description

–
This 7-Piece Metric Impact Socket Set features sizes from 8 mm to 15 mm, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability under high torque. The included 3-Inch impact adapter allows for use with a 1/4-Inch impact driver. Secure your sockets with a carabiner on backpacks or tool belts for quick access. Industry-standard color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.

  • Metric impact socket set covers essential sizes: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, and 15 mm
  • Engineered with optimized wall thickness and precision hex pockets to securely grip fasteners and provide quick access
  • Convenient carabiner attachment lets you secure the socket sleeve to backpacks, tool bags, or belts for instant access and improved job site productivity
  • Long lasting, industry-standard color-coded painted rings and bold stamped size and high contrast paint infill size markings to quickly identify socket sizes
  • Superior cold forged, heat treated Cr-Mo steel construction provides impact-rated strength designed to withstand high-torque jobs

Specs

–
Size:

14mm

10mm

8mm

12mm

3/8"

13mm

15mm

Product Type:

Socket Set

Material:

Cr-Mo Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy