Apply to be a TradeMaster!
Main product image of 10 Piece Grab-And-Go Impact Socket Set, Metric (8-19 mm)
Magnifying glass
Hover image to zoom
10 Piece Grab-And-Go Impact Socket Set, Metric (8-19 mm)
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Cr-Mo Steel
Product Highlight: Finish
Manganese Phosphate

Description

–
This 10-Piece Metric Impact Socket Set features sizes from 8 mm to 19 mm, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability under high torque. The included 3-Inch impact adapter allows use with a 1/4-Inch impact driver. Secure sockets with a carabiner on backpacks or tool belts for quick access and efficiency. Industry-standard color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.

  • Metric impact socket set features the most frequently used sizes: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, and 19 mm
  • Engineered with optimized wall thickness and precision hex pockets to securely grip fasteners and provide quick access
  • Convenient carabiner attachment lets you secure the socket sleeve to backpacks, tool bags, or belts for instant access and improved job site productivity
  • Long lasting, industry-standard color-coded painted rings and bold stamped size and high contrast paint infill size markings to quickly identify socket sizes
  • Superior cold forged, heat treated Cr-Mo steel construction provides impact-rated strength designed to withstand high-torque jobs

Specs

–
Product Type:

Driver Bit Set

Socket Set

Material:

Cr-Mo Steel

Finish:

Manganese Phosphate

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy