Apply to be a TradeMaster!
Main product image of Ratcheting Ferrule Hex Crimper, 10-22 AWG
Magnifying glass
Hover image to zoom

Ratcheting Ferrule Hex Crimper, 10-22 AWG

SKU:
34056-KLEIN
Rating:
(0)
Q&A:
(0)
Ratcheting Ferrule Hex Crimper, 10-22 AWG
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Gray
Product Highlight: Length (Inches)
7" Length
Product Highlight: Material
Steel

Description

–
The full-cycle ratcheting ferrule crimper crimps 10-22 AWG ferrule terminals. This tool features six crimping dies that surround terminals 360 degrees for a high quality hex shaped crimp. The unique design provides a low effort to crimp while maintaining a high terminal pull-off force. Built in ratchet ensures full-cycle crimping for a complete uniform crimp every time. Dual layer molded grips provide high level of comfort during use.

Features:
  • Crimps ferrule terminals onto 10-22 AWG stranded wire
  • Six crimping dies apply secure 360-Degree hex shaped crimp
  • Hex Crimper with built-in ratchet ensures full-cycle crimping for a complete uniform crimp every time
  • Dual layer molded grips provide high level of comfort
  • Adjustment dial provides ability for extra fine tuning
  • Compound action design puts more crimping power into every crimp
  • Unique jaw geometry is optimized for hex shaped crimping

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Never use on or near live electrical circuits.
  • Read carefully and understand instructions before using this tool.

Specs

–
Product Type:

Wire Crimper

Color:

Black

Gray

Length (Inches):

7"

Material:

Steel

Capacity:

10-22 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy