Apply to be a TradeMaster!
Main product image of Ratcheting Ferrule Hex Crimper Set
Magnifying glass
Hover image to zoom
Ratcheting Ferrule Hex Crimper Set
Magnifying glass
Hover image to zoom
$54.99 each
In Stock
In Stock
Get 31 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length
Product Highlight: Material
Steel

Description

–
The Klein Tools Ratcheting Ferrule Hex Crimper Set delivers precision and versatility with the Ratcheting Hex Ferrule Crimper (Cat. No. 34056), 1200 terminals for 10-22 AWG wires, and a soft case for organized storage. Its ratchet ensures consistent hex crimps, while six precision dies create durable 360-degree connections. Ergonomic grips and an adjustable dial provide fine-tuned accuracy, combining comfort, efficiency, and reliability in one comprehensive set.

Features
  • The Ratcheting Ferrule Hex Crimper Set includes a ratcheting hex ferrule crimper, a 1200-Piece terminals set, and a soft storage case, making crimping versatile and organized
  • Designed for 10-22 AWG stranded wire terminals, ratcheting crimper delivers precise results across a variety of applications, ensuring versatility and reliability
  • Six precision dies create secure, 360-Degree hex crimps for durable and dependable connections
  • A built-in ratchet automatically adjusts to ferrule size, delivering consistent and complete crimps
  • The adjustment dial allows for fine tuning, providing accurate and customized results


Warning
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Never use on or near live electrical circuits.
  • Read carefully and understand instructions before using this tool.

Specs

–
Product Type:

Crimper

Length (Inches):

7"

Application:

Tools

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy