Apply to be a TradeMaster!
Main product image of Cable Skinning Utility Knife w/ Replaceable Blade
Magnifying glass
Hover image to zoom

Cable Skinning Utility Knife w/ Replaceable Blade

SKU:
44218
Rating:
(0)
Q&A:
(0)
Cable Skinning Utility Knife w/ Replaceable Blade
Magnifying glass
Hover image to zoom
$26.98 each
In Stock
In Stock
Get 11 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
Cable Skinning Knife

Cable skinning is very damaging to blades, so protect your personal pocket knife and stop wasting time sharpening the blade. Klein's new folding cable skinning utility knife has a replaceable hawkbill blade. After a long session of cable skinning, just replace the blade and get back to work.

Features
  • This folding utility knife features a heavy-duty hawkbill blade that is easily replaceable to eliminate the need for sharpening
  • Handle has rubberized grip and release lever for lockback mechanism
  • Replaceable blade is held securely by a captive screw
  • Thumb stud for easy opening and the pocket clip is easily accessible
  • Patent US D808,749


Specifications:
  • Blade Type: Hawkbill
  • Blade Material: 440A Stainless Steel
  • Blade Length: 2.5'' (6.4 cm)
  • Overall Length: 7.797'' (19.8 cm)
  • Length Closed: 4.75'' (12.1 cm)
  • Handle Color: Orange/Black
  • Handle Length: 4.75'' (12.1 cm)
  • Weight: 5.8 oz (164 g)

Specs

–
Product Type:

Utility Knife

Type:

Folding Tool

Blade Material:

Stainless Steel

Length (Inches):

7-3/4"

Blade Length:

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy