Apply to be a TradeMaster!
Main product image of Slide Out Utility Knife
Magnifying glass
Hover image to zoom

Slide Out Utility Knife

SKU:
44301-KLEIN
Rating:
(1)
Q&A:
(0)
Slide Out Utility Knife
Magnifying glass
Hover image to zoom
$11.43 each
In Stock
In Stock
Get 2 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–


Product Features

  • Slide Out Utility Knife with triple ground blades make cutting tasks quick and easy
  • Ergonomically designed for a comfortable fit in your hand
  • Convenient fold-out compartment comes pre-loaded with five extra blades
  • Aluminum body is lightweight for easily handling all day long
  • Bright orange color ensures easy spotting in various settings
  • Features a practical tether hole at the back of the handle
  • Three different blade positions guarantees the right blade length for the job

Specifications:

  • Type: Knife
  • Application: Utility Knife
  • Special Features: Fold-out Blade Storage Compartment
  • Blade Length: 1'' (2.5 cm)
  • Overall Length: 7'' (17.78 cm)
  • Overall Height: 1.6'' (4.1 cm)
  • Overall Width: 1'' (2.5 cm)
  • Material: Aluminum
  • Length Closed: 6.5'' (16.5 cm)
  • Blade Type: Utility Blade
  • Blade Material: Steel
  • Number of Blades: 6
  • Closure Type: Slide Out

  • Handle Color: Orange/Black

  • Handle Material: Aluminum

  • Weight: 3.6 oz (102 g)

  • UPC: 092644440571

Specs

–
Type:

Folding Tool

Product Type:

Utility Knife

Blade Length:

1"

Blade Material:

Steel

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great carpet cutter.

Excellent quality.
Wrench
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy