Apply to be a TradeMaster!
Main product image of Folding Utility Knife w/ Blade Storage
Magnifying glass
Hover image to zoom

Folding Utility Knife w/ Blade Storage

SKU:
44303
Rating:
(0)
Q&A:
(0)
Folding Utility Knife w/ Blade Storage
Magnifying glass
Hover image to zoom
$15.98 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6.9" Length

Description

–


Product Features

  • Folding Utility Knife With Blade Storage blade locks open at 135-Degree or 180-Degree angles for versatile cutting options
  • Fold out blade holder stores and comes with five extra blades
  • Intuitive side-button release for quick and easy opening
  • Slot on top back of handle easily cuts straps when knife is closed
  • Effortlessly fits into tool pouches and pockets, enhanced by a pocket-friendly belt clip
  • Designed for ergonomic and comfortable use during tasks
  • Features a practical tether hole at the back of the handle

Specifications:

  • Type: Knife
  • Application: Utility Knife
  • Special Features: Side Release Button
  • Blade Length: 1'' (2.5 cm)
  • Overall Length: 6.9'' (17.5 cm)
  • Overall Height: 1.3'' (3.3 cm)
  • Overall Width: 1.1'' (2.8 cm)
  • Material: Aluminum
  • Length Closed: 4.5'' (11.4 cm)
  • Blade Type: Utility Blade
  • Blade Material: Steel
  • Number of Blades: 6
  • Closure Type: Fold Out

  • Handle Color: Orange

  • Handle Material: Aluminum

  • Weight: 4.6 oz (130 g)

  • UPC: 092644440595

Specs

–
Product Type:

Utility Knife

Type:

Folding Tool

Blade Length:

1"

Blade Material:

Steel

Length (Inches):

6.9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy