Apply to be a TradeMaster!
Main product image of 11-1/2" Cable Zip Ties, 50-lbs. Tensile, Black (Pack of 100)
Magnifying glass
Hover image to zoom

11-1/2" Cable Zip Ties, 50-lbs. Tensile, Black (Pack of 100)

SKU:
450-210
Rating:
(0)
Q&A:
(0)
11-1/2" Cable Zip Ties, 50-lbs. Tensile, Black (Pack of 100)
Magnifying glass
Hover image to zoom
$10.99 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11-1/2"
Product Highlight: Color
Black
Product Highlight: Temperature Range (F)
-40°F to 185°F

Description

–
These premium, heavy duty cable ties are used to wrap and contain cables and other items. With 50 pounds of tensile strength, these ties offer a strong hold. Made of nylon for durability. Available in 11.5-Inch lengths.

Product Features
  • Multi-purpose cable ties help manage messy cables and other items; perfect for jobsite, home, office or workshop
  • 50-Pound (23 kg) tensile strength
  • Self-locking with durable teeth for a strong hold
  • Angled tip for easy feed
  • For indoor or outdoor use - UV resistant
  • Made of high quality nylon for strength
  • Pack of 100

Specs

–
Product Type:

Tie

Size:

11-1/2"

Color:

Black

Tensile Strength (lbs):

50 lbs.

Temperature Range (F):

-40°F to 185°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy