Apply to be a TradeMaster!
Main product image of 75 Ft Stretch Cable Tie Roll
Magnifying glass
Hover image to zoom

75 Ft Stretch Cable Tie Roll

SKU:
450-700
Rating:
(0)
Q&A:
(0)
75 Ft Stretch Cable Tie Roll
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
75" Length
Product Highlight: Color
Black

Description

–
Stretch Cable Tie Roll helps organize cables, wires, cords or anything that needs bundling. Pull one end through rectangular hole on the opposite end and twist to lock in place. This exclusive design, also, features screw holes for more permanent mounting. The roll can be cut to any length needed.

Features:
  • Stretch Cable Tie Roll helps organize cable, wires or anything that needs bundling
  • Exclusive design features optional screw holes for mounting
  • Easily cut to length
  • Made in USA
  • Self-locking at any diameter
  • Made of heavy-duty specialty nylon to withstand time without sagging
  • 75 feet of stretch cable tie to the roll
  • Sold in convenient dispenser box
  • Standalone or mountable
Specifications:
  • Type: Cable Tie
  • Application: Cable Management
  • Special Features: Twist and Lock Design
  • Material: Nylon
  • Color: Black
  • Surface Texture: Smooth
  • Lock Style: Twist and Lock
  • Tensile Strength: 40 lb
  • Maximum Diameter: 23.8" (7.3 m)
  • Temperature Range: Storage: 14° to 140°F (-10° to 60°C); Operating: 32° to 122°F (0° to 50°C)
  • Indoor/Outdoor: Yes

Specs

–
Product Type:

Tie

Length (Inches):

75"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy