Apply to be a TradeMaster!
Main product image of Mid Flex Glow Rod, 15 ft.
Magnifying glass
Hover image to zoom

Mid Flex Glow Rod, 15 ft.

SKU:
50152-KLEIN
Rating:
(1)
Q&A:
(0)
Mid Flex Glow Rod, 15 ft.
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This Mid flexibility rod is designed to bend enough to maneuver, but remain rigid to push longer distances. The Splinter Guard coating glows bright yellow to quickly identify the right flex for the job and improves visibility in low-light applications. This 15-Foot rod includes a bullet, hook, magnet and chain attachment for all extending, grabbing and retrieving tasks.

Product Features

  • Mid-Flex Glow Rods provide medium, balanced flexibility for a wide range of wire install applications
  • Glows bright yellow for immediate identification of flexibility and improved visibility in low-light environments
  • Protective Splinter Guard coating helps keep hands free of fiberglass splinters
  • Durable stainless steel connectors reinforce connection between all Klein fish rods
  • Includes magnet and chain attachments for grabbing, retrieving and extending reach
  • Includes bullet nose and hook attachments to affix and grab wires
  • (3) 3/16-Inch diameter x 5-Foot glow rods; assembles to full 15-Foot rod, perfect Mid flexibility starter set
  • (3) 3/16-Inch (5 mm) diameter x 5-Foot (1.52 m) glow rods assemble to a full 15-Foot (4.57 m) rod; perfect mid flexibility starter set
  • Made in the USA with Global Components


Product Warnings

  • Always wear approved eye protection.
  • Never use on or near electrical circuits.
  • Use a safe work position to avoid loss of balance.
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend this product and buy again

I appreciated the fast shipping. And this product was just what I needed to do the job. Excellent product!
JC
Arkansas City, Kansas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?