Apply to be a TradeMaster!
Main product image of Multi Flex Glow Rod Set, 25 ft.
Magnifying glass
Hover image to zoom

Multi Flex Glow Rod Set, 25 ft.

SKU:
50254-KLEIN
Rating:
(0)
Q&A:
(0)
Multi Flex Glow Rod Set, 25 ft.
Magnifying glass
Hover image to zoom
$69.97 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This Multi flexibility set contains various hi, lo and mid-flex rods to build the optimal rod combo to navigate any run. The Splinter Guard coating glows bright in various colors to quickly identify the best flex for the job and improves visibility in low-light. This 25-Foot rod includes a bullet, hook, magnet and chain attachment for extending, grabbing and retrieving.

Product Features

  • Combination of hi, mid and lo-flex glow rods to build unique assemblies for tackling any wire install application
  • Each rod glows bright green, yellow or orange for immediate identification of flexibility and improved visibility in low-light environments
  • Protective Splinter Guard coating helps keep hands free of fiberglass splinters
  • Durable stainless steel connectors reinforce connection between all Klein fish rods
  • Includes adapter to connect lo flex rod with mid/hi-flex rods; creating a smooth transition, eliminating shoulders that cause snagging during pulls
  • Includes internal attachment canister to store attachments (bullet nose, hook, magnet, and chain) directly inside fish rod tube; convenient storage location prevents loss or damage to attachments
  • (1) 5/32-Inch (4 mm) diameter glow rod, (2) 3/16-Inch (5 mm) diameter glow rods and (2) 1/4-Inch (6 mm) diameter glow rods assemble to a full 25-Foot (7.62 m) rod
  • Includes adapter to connect lo-flex rod directly onto mid/hi-flex rods; creating a smooth transition, eliminating shoulders that cause snagging during pulls
  • Made in the USA with Global Components

Product Warnings
  • Always wear approved eye protection.
  • Never use on or near electrical circuits.
  • Use a safe work position to avoid loss of balance.
  • Use a safe work position to avoid loss of balance.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy