Apply to be a TradeMaster!
Main product image of Glow in the Dark Fish Tape, 20-Foot
Magnifying glass
Hover image to zoom
Glow in the Dark Fish Tape, 20-Foot
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear, White
Product Highlight: Material
Fiberglass

Description

–
Glow in the Dark Fish Tape, 20-Foot

Klein Tools’ first fully glow-in-the-dark fish tape. The unique clear case permits ambient light to easily charge the glow tape and tip, providing a bright glow for use in low light. The fiberglass tape is fully removable from case for one-way wall cavity, drop ceiling, and conduit pass through feeding. The anchor end features a stainless-steel fish rod connector so any of our fish rod accessories can be attached to the end of the fish tape, allowing this fish tape to also function as a super-flex glow rod. An optimal fish tape for installing wire or cable behind walls and ceilings, in short box-to-box runs and branch circuits, or in flexible tubing. This fish tape’s compact size makes it a great addition to your everyday tool bag.

Specifications
  • 20-Foot Fish Tape features unique glow-in-the-dark fiberglass tape and nylon tip
  • Clear housing allows the glow material to charge in the case
  • Fully removable from case for more versatile application such as pass-through wire feeding
  • Anchoring end utilizes stainless steel connector that is compatible with Klein Fish Rod attachments (Cat. No. 56511)
  • Made in the USA; Patent Pending
  • Alignment mark on case makes for easy re-installation into housing
  • Narrow, eyelet tip for easy feeding through crowded spaces
  • Durable case and handle offer superior impact resistance

Specs

–
Product Type:

Fish Tape

Color:

Clear

White

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy