Apply to be a TradeMaster!
Main product image of Magnetic Wire Puller
Magnifying glass
Hover image to zoom

Magnetic Wire Puller

SKU:
50611
Rating:
(1)
Q&A:
(0)
Magnetic Wire Puller
Magnifying glass
Hover image to zoom
$79.98 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11" Length

Description

–
Magnetic Wire Puller

The Magnetic Wire Puller from Klein Tools quickly and easily fishes wire and cable behind finished walls or enclosed spaces. Connect wire or cable to the flexible stainless-steel leader and rare-earth block magnet that make up the in-wall unit. Simply maneuver the magnetic hand-held unit over the outside of the wall allowing the strong, rare-earth magnets to provide great hold for easy wire pulling or fishing

Product Overview
  • Magnetic wire puller quickly and easily fishes wire and cable behind finished walls and enclosed spaces
  • High strength, rare earth magnets provide strong hold for easy wire and cable pulling
  • Magnetic handheld unit features easy rolling mar-resistant wheels, reducing marks on finished walls
  • 180-Degree pivot handle with a comfort grip provides easy control and maneuverability
  • In-wall unit consists of strong rare earth magnets and flexible stainless-steel leader with eyelet
  • Hard plastic carrying case securely stores both units
  • Doubles as a metal stud finder with marking notches on all four sides of handheld unit
Specifications
  • Type: Conduit Tool
  • Application: Wire Pulling
  • Special Features: Rare Earth Magnets
  • Container: Hard Plastic Carrying Case
  • Material: Plastic, Stainless Steel, Rare Earth Magnets
  • Included: Handheld Magnetic Truck, Stainless Steel Magnetic Eyelet Leader, Carrying Case

Specs

–
Product Type:

Conduit

Length (Inches):

11"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked for my projects

I used this product to fish speaker wire and Cat 6A network cable behind finished, insulated walls. While attaching the wires directly makes for a slower pull, using nylon fish line is lighter and allows for smoother pulls.
Shelly
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy