Apply to be a TradeMaster!
Main product image of Iron Conduit Bender Full Assembly, 3/4-Inch EMT with Angle Setter
Magnifying glass
Hover image to zoom

Iron Conduit Bender Full Assembly, 3/4-Inch EMT with Angle Setter

SKU:
51604
Rating:
(0)
Q&A:
(0)
Iron Conduit Bender Full Assembly, 3/4-Inch EMT with Angle Setter
Magnifying glass
Hover image to zoom
$79.99 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Iron

Description

–
Iron Conduit Bender Full Assembly, 3/4-Inch EMT with Angle Setter™

Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.

Specifications
  • 3/4-Inch assembled Iron Bender includes Klein’s unique Angle Setter™ technology for time-saving, repeated accurate bends; Patent pending Angle Setter™ for use on 10-, 22.5-, 30-, and 45-Degree bends (adjusted for conduit spring back)
  • Heavy duty cast ductile iron has the durability needed on the job site
  • Bold cast markings and symbols make for fast, easy conduit alignment to make all bend types, including saddle and back-to-back bends
  • Wide foot pedal provides excellent stability, leverage, and comfort
  • Interior hook surface prevents conduit from rolling or twisting during bends
  • Includes markings for 10-Degrees, 22.5-Degrees, 30-Degrees, 45-Degrees, 60-Degrees and corresponding offset multipliers
  • Features Klein’s 3/4-Inch Angle Setter™ (Cat. No. 51612) that creates a hard stop for quick, accurate, and consistent bends
  • Designed to bend 3/4-Inch EMT, 1/2-Inch Rigid and 1/2-Inch IMC conduit

Specs

–
Product Type:

Bender

Size:

3/4"

Material:

Iron

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy