Apply to be a TradeMaster!
Main product image of 3/4" EMT Aluminum Bender w/ Angle Setter (Assembled)
Magnifying glass
Hover image to zoom

3/4" EMT Aluminum Bender w/ Angle Setter (Assembled)

SKU:
51607
Rating:
(0)
Q&A:
(0)
3/4" EMT Aluminum Bender w/ Angle Setter (Assembled)
Magnifying glass
Hover image to zoom
$47.47 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Aluminum

Description

–
Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job..

Product Features
  • 3/4-Inch assembled Aluminum Bender includes Klein’s unique Angle Setter™ technology for time-saving, repeated accurate bends; Patent pending Angle Setter™ for use on 10-, 22.5-, 30-, and 45-Degree bends (adjusted for conduit spring back)
  • Easy handling aluminum head is reinforced for added strength
  • Bold cast markings and symbols make for fast, easy conduit alignment to make all bend types, including saddle and back-to-back bends
  • Wide foot pedal provides excellent stability, leverage, and comfort
  • Interior hook surface prevents conduit from rolling or twisting during bends
  • Includes markings for 10-Degrees, 22.5-Degrees, 30-Degrees, 45-Degrees, 60-Degrees and corresponding offset multipliers
  • Compatible with Klein’s 3/4-Inch Angle Setter™ (Cat. No. 51612) creates a hard stop for quick, accurate, and consistent bends
  • Designed to bend 3/4-Inch EMT, 1/2-Inch Rigid and 1/2-Inch IMC conduit

Product Specifications
  • Type: Aluminum Conduit Bender
  • Application: Bending Conduit
  • Special Features: Patent Pending Angle Setter™ Technology
  • Overall Length: 1.9'' (4.8 cm)
  • Overall Height: 44.1'' (112.0 cm)
  • Overall Width: 9.8'' (24.8 cm)
  • Material: Aluminum
  • Handle Length: 38'' (96.5 cm)
  • Stub-Up Height: 6'' (15.2 cm)
  • Thinwall/EMT: 0.75'' (1.9 cm)
  • Rigid/IMC: 1/2'' (1.3 cm)
  • Conduit Size: 3/4''
  • Conduit Type: EMT
  • Marking: 10°, 22°, 30°, 45°, 60°
  • Included: Head, Handle, Angle Setter

Specs

–
Product Type:

Bender

Size:

3/4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy