Apply to be a TradeMaster!
Main product image of Cable Splicer Knife Holder, Slotted Connection, 5188
Magnifying glass
Hover image to zoom

Cable Splicer Knife Holder, Slotted Connection, 5188

SKU:
5188
Rating:
(0)
Q&A:
(0)
Cable Splicer Knife Holder, Slotted Connection, 5188
Magnifying glass
Hover image to zoom
$7.49 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-1/8" Length
Product Highlight: Color
Black

Description

–

Specially designed to hold a cable-splicer's knife. Durably constructed for long life. Slotted connection fits belts up to 2-1/4-Inch (57 mm) in width.


Product Features

  • Stitched and riveted leather construction for long life
  • Designed to hold Klein's Cable-Splicer's Knife (Cat. No. 44200)
  • Slotted to fit belts up to 2-1/4-Inch (57 mm) wide
  • Specially manufactured to keep your jobsite must-haves accessible
  • Comes in Black
  • Lightweight only 1.3-Ounces (37 g)
  • 7.75-Inches (196.9 mm) tall to hold other tools as needed

Specifications:

  • For Use With: Klein Cable-splicer's Knife
  • Number of Pockets: 1
  • Belt Connection: Slotted
  • Belt Width: Up to 2.25'' (5.7 cm)
  • Overall Length: 2.125'' (5.4 cm)
  • Overall Width: 1'' (2.5 cm)
  • Overall Height: 7.75'' (19.7 cm)
  • Color: Black
  • Weight: 1.3 oz (37 g)
  • UPC: 092644550720

Specs

–
Product Type:

Holder

Length (Inches):

2-1/8"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy