Apply to be a TradeMaster!
Main product image of 6' Steel Toilet Auger
Magnifying glass
Hover image to zoom
6' Steel Toilet Auger
Magnifying glass
Hover image to zoom
$59.98 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Klein Tools 6-Foot Steel Toilet Auger delivers maximum reach with extendable 3-Foot to 6-Foot capability for extended toilet clog removal. Hybrid manual and drill operation provides precise control and added power for tougher clogs. Quick-release handle, dual-lock storage, and protective boot enhance professional performance while the comfortable grip reduces fatigue during heavy-duty toilet unclogging applications.

  • 3-Foot to 6-Foot extendable design provides versatility for shallow and deep toilet clog removal applications
  • Hybrid operation enables manual control for precision toilet unclogging and drill chuck compatibility for tough clogs
  • Quick-release handle easily switches between manual and drill operation with convenient built in handle storage
  • Dual-lock coil storage system securely clips coil to prevent debris spread for hygienic handling after use
  • Protective boot guards toilet from marring and scratching during use

Specs

–
Cable Diameter:

1/2"

Cable Length:

3'

Product Type:

Toilet Auger

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy