Apply to be a TradeMaster!
Main product image of Adjustable Hole Saw
Magnifying glass
Hover image to zoom

Adjustable Hole Saw

SKU:
53731
Rating:
(0)
Q&A:
(0)
Adjustable Hole Saw
Magnifying glass
Hover image to zoom
53731 has been discontinued
Discontinued November 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Diameter (Inches)
2", 7" Diameter

Description

–
The Adjustable Hole saw from Klein Tools quickly and smoothly cuts clean holes in drywall and ceiling tiles. Typical DIY and VDV applications include can lights, speaker holes and sprinkler systems. Blades adjust to cut holes from 2" (51 mm) to 7" (178 mm) in diameter.

Product Features
  • Quickly and smoothly cuts cleaner holes in drywall and ceiling tiles
  • Blades adjust to cut holes from 2" to 7" diameter
  • Fits most 3/8" and 1/2" drill chucks
  • No binding while cutting
  • No additional tools needed to adjust the hole saw
  • Newly redesigned dust shield (two included) for longer life
  • Hex key included

Specifications:
  • Type: Quick Cutter Adjustable Saw
  • Application: Quickly and Smoothly Cut Cleaner Holes in Drywall and Ceiling Tiles
  • Special Features: Fits most 3/8'' and 1/2'' Drill Chucks
  • Range: 2'' to 7'' (5.1 to 17.8 cm)
  • Hole Diameter: 2'' to 7'' (5.1 to 17.8 cm)

Specs

–
Product Type:

Hole Saw

Type:

Adjustable

Diameter (Inches):

2"

7"

Application:

Drywall

Ceiling Tile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm