Apply to be a TradeMaster!
Main product image of 1/8" Wide Steel Fish Tape (65 ft.)
Magnifying glass
Hover image to zoom
1/8" Wide Steel Fish Tape (65 ft.)
Magnifying glass
Hover image to zoom
$39.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
65' Length
Product Highlight: Width (Inches)
1/8" Width

Description

–
The Klein Tools 65 ft. (19.81 m) steel fish tape features innovative permanent laser-etched markings. The tape is marked every foot in descending order allowing you to more accurately measure conduit runs and know how much tape is left to pay out. Raised finger grips on the case help transfer 100% of the winding power from your hands and fingers.

Product Features
  • Fish tapes are 1/8" wide high strength spring steel which are stiff for long runs and great for heavy duty wire pulls
  • Laser etched markings in 1 ft. (0.3 m) increments allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out
  • Polypropylene case and handle offer the maximum in impact resistance
  • Raised fingergrips transfer 100% of the winding power from your hand and fingers
  • Full grip style handle gives you a firm, steady grip as you pull tape from the case
  • Unique sloped handle optimizes hand position for quick hand-over-hand rewinds

Specifications:
  • Overall Width: 0.125'' (0.3 cm)
  • Material: Stainless Steel
  • Tape Size: 65' x 1/8'' x 0.062'' (19.8 m x 0.3 cm x 0.2 cm)
  • Diameter: 9'' (22.9 cm)

Specs

–
Length (Feet):

65'

Product Type:

Fish Tape

Width (Inches):

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy