Apply to be a TradeMaster!
Main product image of Fiberglass Fish Tape with Spiral Leader, 200', 56014
Magnifying glass
Hover image to zoom

Fiberglass Fish Tape with Spiral Leader, 200', 56014

SKU:
56014
Rating:
(0)
Q&A:
(0)
Fiberglass Fish Tape with Spiral Leader, 200', 56014
Magnifying glass
Hover image to zoom
$383.44 each
In Stock
In Stock
Get 4 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
200' Length

Description

–
Designed for even longer conduit runs, the Klein Tools 200' (60.96 m) Fiberglass Fish Tape is flexible enough to glide over existing wires in crowded conduit, but stiffer than other non-conductive fish tapes. The 17-Inch (432 mm) case diameter allows user to reel in 10-percent more tape in a single revolution than 16-Inch (406 mm) diameter fish tape cases, saving time and effort.
  • Permanent, laser etched 1' increments on the tape allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out
  • Non-conductive, fiberglass fish tape slides easily over existing wires and through multiple bends
  • The lightweight and strong fiberglass tape resists harsh elements and is strength rated up to 500 pulling pounds
  • The 17-Inch case diameter means you can reel in 10-percent more tape in a single revolution vs. a 16-Inch (406 mm) case
  • Durable 7-Inch leader helps push through crowded conduit
  • Raised finger grips help transfer 100-percent of the winding power from your hand and fingers
  • The unique sloped handle optimizes the position of your hand for quick hand-over-hand rewinds and allows a more level payout of tape on the backswing while feeding conduit
  • Repair kit available (Cat. No. 56115)
  • Replacement eyelets (Cat. No. 56116) and spiral leaders (Cat. No. 56120) available

Specs

–
Product Type:

Fish Tape

Length (Feet):

200'

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy