Apply to be a TradeMaster!
Main product image of Telescoping Magnetic LED Pickup Tool
Magnifying glass
Hover image to zoom

Telescoping Magnetic LED Pickup Tool

SKU:
56027
Rating:
(0)
Q&A:
(0)
Telescoping Magnetic LED Pickup Tool
Magnifying glass
Hover image to zoom
56027 has been discontinued
Discontinued March 20, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
22" Length

Description

–
Klein’s new Telescoping LED Pickup Tool allows you to retrieve any steel tool or part — the ones that always seem to drop out of reach. The telescoping arm extends almost two feet, and the gooseneck end allows you to reach around into the tough spots. When you’re in low light, the LED provides light to guide you to your tool and back. The Telescoping Magnetic LED Pickup allows you to reclaim your dropped tools, making this a must for your tool bag.

Specifications:
  • Telescoping arm extends 22-Inches (55.9 cm) beyond your reach
  • Powerful magnetic head with 2 pound (0.9 kg) pickup strength
  • LED light illuminates the path to and from your target, powered by 2 x AAA alkaline batteries (included)
  • Two inch (51 mm) gooseneck end bends to navigate around obstacles
  • Rubberized handle for a secure grip
  • Pocket clip for easy, convenient storage
  • IP54: dust and water resistant. 25 Lumens. 10 hour runtime

Specs

–
Product Type:

Retrieving Tool

Features:

Telescoping

LED Light

Magnetic

Length (Inches):

22"

Lumens:

25

Batteries Included:

2

Battery Type:

AAA

Running Time:

10 hrs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need