Apply to be a TradeMaster!
Main product image of Rechargeable Auto-Off Headlamp
Magnifying glass
Hover image to zoom

Rechargeable Auto-Off Headlamp

SKU:
56034
Rating:
(0)
Q&A:
(0)
Rechargeable Auto-Off Headlamp
Magnifying glass
Hover image to zoom
56034 has been discontinued
Discontinued July 25, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
400 Lumen Rechargeable All-Day Runtime Headlamp w/ Fabric Strap
SKU:56048
(2)
Order by today, receive 7 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
1-38/100" Length
Product Highlight: Temperature Range (F)
32°F to 113°F

Description

Rechargeable Auto-Off Headlamp

Klein Tools’ new durable headlamp gives you bright, all-day light on either the bright spot setting or the lower, wide-casting flood light setting. Removing this headlamp for recharging is easy, just slide the lamp out of the bracket on the silicone strap -- no need to remove the strap from your hard hat. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left. This headlamp also features new auto-sensing technology that turns off the unit after three minutes in bright light saving battery, and a little embarrassment.

Specifications:
  • Type: Headlamp with Rechargeable Internal Battery
  • Application: Head Light; Work Light Headlamp
  • Special Features: Auto-off Light Sensor; Battery Gauge; Silicone Strap
  • Overall Length: 1.38'' (3.5 cm)
  • Overall Height: 2.25'' (5.7 cm)
  • Overall Width: 3.13'' (7.9 cm)
  • Material: ABS; Silicone
  • Lumens: Spot/High: 200; Flood/Low: 100
  • Bulb Type: LED
  • Battery Life: Spot/High: 12 hrs.; Flood/Low: 22 hrs.
  • Batteries: 1 x Li-Ion, 3.7V
  • Temperature Range: Operating/Charging: 32° to 113°F (0° to 45°C); Storage: 14° to 131°F (-10° to 55°C)
  • Drop Protection: 10' (3m)
  • Standard: Reach, RoHS, CE and IP
  • Included: Lamp, Bracket, Silicone Strap, USB Charging Cord; Instruction Manual
  • Weight: 3.7 oz (95.3 g)

Specs

Product Type:

Headlamp

Lumens:

100

200

Length (Inches):

1-38/100"

Temperature Range (F):

32°F to 113°F

Power Source:

Battery

Battery Type:

Lithium-Ion

Batteries Included:

1

Includes:

USB Cable

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm