Apply to be a TradeMaster!
Main product image of 400 Lumen Rechargeable All-Day Runtime Headlamp w/ Fabric Strap
Magnifying glass
Hover image to zoom

400 Lumen Rechargeable All-Day Runtime Headlamp w/ Fabric Strap

SKU:
56048
Rating:
(2)
Q&A:
(0)
400 Lumen Rechargeable All-Day Runtime Headlamp w/ Fabric Strap
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
1-38/100" Length
Product Highlight: Temperature Range (F)
32°F to 113°F

Description

–
400 Lumen Rechargeable All-Day Runtime Headlamp w/ Fabric Strap

Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight; a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left. The adjustable fabric strap is comfortable and has just enough silicone weave to keep it in place. Whether you wear with the strap or attach it directly to a Klein® Hard Hat, this light-sensing auto-off headlamp is the best choice for your everyday light.

Specifications:
  • Type: Headlamp with Rechargeable Internal Battery
  • Application: Head Light; Work Light Headlamp
  • Special Features: Auto-off Light Sensor; Battery Gauge; Fabric Strap
  • Overall Length: 1.38'' (3.5 cm)
  • Overall Height: 2.25'' (5.7 cm)
  • Overall Width: 3.13'' (7.9 cm)
  • Material: ABS
  • Lumens: All-On/Boost: 400; Spot/High: 200; Flood/Low: 100
  • Bulb Type: LED
  • Battery Life: All-On/Boost: 4 hrs; Spot/High: 12 hrs.; Flood/Low: 22 hrs.
  • Batteries: 1 x Li-Ion, 3.7V
  • Temperature Range: Operating/Charging: 32° to 113°F (0° to 45°C); Storage: 14° to 131°F (-10° to 55°C)
  • Drop Protection: 6' (1.8 m)
  • Standard: Reach, BC, CE, NR Can, REACH, RoHS
  • Included: Rechargeable Lamp, Bracket, Fabric Strap, USB Charging Cord; Instruction Manual
  • Weight: 3.2 oz (91 g)

Specs

–
Product Type:

Headlamp

Lumens:

400

200

100

Length (Inches):

1-38/100"

Temperature Range (F):

32°F to 113°F

Power Source:

Battery

Battery Type:

Lithium-Ion

Batteries Included:

1

Includes:

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

All day Comfort

I use this headlamp daily for hvac equipment installs and servicing. It's very comfortable and doesn't slide out of place on my head. The brightness is great for low voltage terminals, reading schematics, etc. The charge holds for an entire shift and I can conveniently plug into my usb port in the truck to charge back up.
Mike
Plymouth, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable light

Simple, reliable, well-built.
3:23 HVAC
Crivitz, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy