Apply to be a TradeMaster!
Main product image of Multi-Groove Fiberglass Fish Tape 200 ft.
Magnifying glass
Hover image to zoom
Multi-Groove Fiberglass Fish Tape 200 ft.
Magnifying glass
Hover image to zoom
$189.98 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. The non-conductive fish tape and non-conductive eyelet tip offer added protection against shock from energized sources.

Product Features

  • Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding
  • Non-conductive fish tape and eyelet tip offer added protection against shock from energized sources
  • The 17-Inch case diameter means you can reel in 10-percent more tape in a single revolution vs. a 16-Inch case
  • Raised fingergrips help transfer 100-percent of the winding power from your hand and fingers
  • Made in USA
  • The unique sloped handle optimizes the position of your hand for quick hand-over-hand rewinds and allows a more level payout of tape on the backswing while feeding conduit

Product Warnings
  • Wear approved eye protection when feeding, pulling or rewinding fish tape.
  • Do NOT pull a fiberglass fish tape with any type of mechanical fish-tape puller. A mechanical puller will severely damage the tape, and could lead to personal injury.
  • Use a safe work position to avoid loss of balance when using fish tape.
  • Use a safe work position to avoid loss of balance when using fish tape.

Specs

–
Product Type:

Fish Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy