Apply to be a TradeMaster!
Main product image of Wire Marker Book, 1-48
Magnifying glass
Hover image to zoom

Wire Marker Book, 1-48

SKU:
56250
Rating:
(0)
Q&A:
(0)
Wire Marker Book, 1-48
Magnifying glass
Hover image to zoom
$13.97 each
In Stock
In Stock
Get 5 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Label wires quickly and easily with Klein Tools’ new preprinted panel and wire markers. These markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in five different configurations to meet every labeling need.

Product Features
  • More pages of the frequently used low numbers (1-24)
  • Easily dress each side of the panel with separate pages of odd or even markers
  • Larger, easy-to-read print on 0.25-Inch x 1.5-Inch labels
  • Each page is perforated so that a third, two-thirds or entire the page can be easily detached
  • Label can be easily split for thin wire
  • Strong tack for lasting adhesion on oily wires
  • Markers are a vinyl coated white cloth, 8 mils thick
  • Made in USA

Product Specifications
  • Type: Strong Tack Adhesive
  • Application: Wire Labeling
  • Special Features: Large Print
  • Material: Vinyl Coated White Cloth
  • Color: Black Print on White
  • Number of Pages:14
  • Overall Length: 5.5'' (14 cm)
  • Overall Height: 0.125'' (0.3 cm)
  • Overall Width: 3.328'' (8.5 cm)
  • Weight: 2.1 oz (59 g)

Specs

–
Product Type:

Wire Marker Booklet

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy