Apply to be a TradeMaster!
Main product image of Lo-Flex Fish Rod Set (12 ft.)
Magnifying glass
Hover image to zoom
Lo-Flex Fish Rod Set (12 ft.)
Magnifying glass
Hover image to zoom
56312 has been discontinued
Discontinued July 10, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Feet)
12' Length
Product Highlight: Diameter
1/4" Diameter

Description

–
If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters. These flexible yet rigid rods will pull wire across long distances. The set includes attachments to help make the job easier.

Product Features
  • Flexible yet rigid for pulling wire long distances
  • Protective Splinter Guard coating keeps hands free of fiberglass splinters
  • Durable stainless steel connectors
  • Three 1/4" (6 mm) diameter x 4 ft. (1.22 m) fish rods assemble to full 12 ft. (3.66 m)
  • Thread sections together to customize length needed for your job - no tools needed
  • Bullet nose and hook attachments to attach and grab wires
  • Made in the USA

Product Specifications
  • Material: Fiberglass
  • Diameter: 1/4'' (0.6 cm)
  • Included: (3) 4' (1.2 m) Fish Rods with Bullet Nose and Hook Attachments

Specs

–
Length (Feet):

12'

Product Type:

Fish Rod Set

Type:

Low Flex

Diameter:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm